Dual Function Full Showerhead in Antique Bronze
Velocity™ Dual Function Full Showerhead in Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 205-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Velocity™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 3-1/8
- Diameter:
- 8
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 3-1/8
- IAPMO Listed:
- Yes
- Length:
- 3-1/8
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Dual
- Spray Type:
- Full Spray, Concentrated Rinse
- UPC:
- 026508221044
- WaterSense Labeled:
- No