Dual Function Showerhead in Matte Black
Velocity™ Dual Function Showerhead in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Matte Black finish adds a touch of sophistication to any room
- 8-inch diameter rain shower showerhead delivers expansive water coverage
- Immersion self-pressurizing technology increases spray power for a thorough rinse
- Adjustable water flow lets you easily switch between concentrated and rain rinse modes
- Meets EPA WaterSense criteria to conserve water without sacrificing performance
- Limited lifetime warranty
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Velocity™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 8
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Height:
- 8
- Length:
- 8
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Dual
- Spray Type:
- Rain
- UPC:
- 026508351604
- WaterSense Labeled:
- Yes
- Width:
- 8