This product requires certification to purchase.

Dual Function Showerhead in Brushed Gold

Moen

Verso™ Dual Function Showerhead in Brushed Gold

  • Fast #
  • Part #M220R3BG
  • Item #10113266
  • Manufacturer Part #220R3BG
5 out of 5 Customer Rating
Brand image
Moen

Verso™ Dual Function Showerhead in Brushed Gold

  • Fast #
  • Part #M220R3BG
  • Item #10113266
  • Manufacturer Part #220R3BG
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • The new Infiniti™ dial offers a customizable shower with limitless spray pressure and coverage options and allows you to seamlessly switch between spray modes with no pause in experience
  • Magnetix™ makes cleaning your rain shower a breeze, making the overall shower cleaning process simpler and faster
  • Helps reduce the need for scrubbing hard water stains; soak in a 50/50 water/vinegar cleaning solution and wipe dry
  • Moen’s Magnetix™ technology allows for easy showerhead removal and reattachment no tools required
  • Features a 9 inch showerhead diameter for an elevated, luxurious shower
  • The Magnetix™ dock integrates recycled ocean plastic for a sustainable design solution
  • Requires Certification

Specifications

Application:
Residential
CEC Compliant:
Not for Sale in CA
Collection:
Verso™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
5-19/100
Diameter:
9
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Shape:
Round
Showerhead Flow Rate:
2.5
Showerhead Function:
Dual
Spray Type:
Immerse, Rain
UPC:
026508366288
Width:
9