Dual Function Showerhead in Brushed Nickel
Verso™ Dual Function Showerhead in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The new Infiniti™ dial offers a customizable shower with limitless spray pressure and coverage options and allows you to seamlessly switch between spray modes with no pause in experience
- Magnetix™ makes cleaning your rain shower a breeze, making the overall shower cleaning process simpler and faster
- Helps reduce the need for scrubbing hard water stains; soak in a 50/50 water/vinegar cleaning solution and wipe dry
- Moen’s Magnetix™ technology allows for easy showerhead removal and reattachment no tools required
- Features a 9 inch showerhead diameter for an elevated, luxurious shower
- The Magnetix™ dock integrates recycled ocean plastic for a sustainable design solution
Specifications
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Verso™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 5-19/100 in
- Diameter:
- 9 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Dual
- Spray Type:
- Immerse, Rain
- UPC:
- 026508366301
- Width:
- 9 in