Multi Function Hand Shower in Brushed Gold
Verso™ Multi Function Hand Shower in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 60-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- The new Infiniti™ dial offers limitless spray pressure and coverage options and allows you to seamlessly switch between spray modes with no pause in experience
- Verso™Combination showerhead features Magnetix® technology on the handheld shower, which includes a powerful magnetic dock that allows for easy release of the handshower and a secure snap back into place even when eyes are closed
- Features a pivoting rainshower showerhead for more shower spray angle options
- The Magnetix® dock integrates recycled ocean plastic for a sustainable design solution
- The rainshower features a 7-inch spray face
- The handshower also includes a flexible, kink-free, 72-inch metal hose for greater reach in the tub or shower
- Backed by Moen’s Limited Lifetime Warranty
- Easy DIY installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASSE Standards:
- ASSE 1014
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Verso™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Hand Shower Diameter:
- 7
- Hand Shower Flow Rate:
- 2.5
- Height:
- 16-1/2
- Hose Included:
- Yes
- Hose Length:
- 72
- Length:
- 16-1/2
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- UPC:
- 026508348130
- Width:
- 7