Multi Function Hand Shower in Brushed Gold
Verso Multi Function Hand Shower in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 120-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The Infiniti™ Dial offers limitless spray pressure and coverage options and allows you to seamlessly switch between spray modes with no pause in experience.
- The magnetic docking system allows you to easily detach and use as a handheld shower head or effortlessly replace it to dock with the snap of a magnet
- Features a kink-free 72" metal hose that extends reach and flexibility
- The Magnetix® dock integrates recycled ocean plastic for a sustainable design solution
- Backed by Moen’s Limited Lifetime Warranty
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B-125.1
- Collection:
- Verso
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 10-1/4 in
- Hose Included:
- Yes
- Hose Length:
- 72 in
- Pause Control:
- No
- Showerhead Function:
- Multi
- UPC:
- 026508377079
- WaterSense Labeled:
- No
- Width:
- 4-59/100 in