This product requires certification to purchase.

Multi Function Hand Shower in Chrome

Moen

Verso™ Multi Function Hand Shower in Chrome

  • Fast #
  • Part #M220C3
  • Item #9844081
  • Manufacturer Part #220C3
4.1 out of 5 Customer Rating
Brand image
Moen

Verso™ Multi Function Hand Shower in Chrome

  • Fast #
  • Part #M220C3
  • Item #9844081
  • Manufacturer Part #220C3
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 60
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • The new Infiniti™ dial offers limitless spray pressure and coverage options and allows you to seamlessly switch between spray modes with no pause in experience
  • Verso™Combination showerhead features Magnetix® technology on the handheld shower, which includes a powerful magnetic dock that allows for easy release of the handshower and a secure snap back into place even when eyes are closed
  • Features a pivoting rainshower showerhead for more shower spray angle options
  • The Magnetix® dock integrates recycled ocean plastic for a sustainable design solution
  • The rainshower features a 7-inch spray face
  • The handshower also includes a flexible, kink-free, 72-inch metal hose for greater reach in the tub or shower
  • Backed by Moen’s Limited Lifetime Warranty
  • Easy DIY installation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASSE Standards:
ASSE 1014
CEC Compliant:
Not for Sale in CA
Collection:
Verso™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Hand Shower Diameter:
7 in
Hand Shower Flow Rate:
2.5 gpm
Height:
16-1/2 in
Hose Included:
Yes
Hose Length:
72 in
Length:
16-1/2 in
Pause Control:
Yes
Showerhead Function:
Multi
UPC:
026508348123
Width:
7 in