Multi Function Showerhead in Chrome
Verso™ Multi Function Showerhead in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 60-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Verso combination showerhead features Magnetix™ technology on the handheld shower, which includes a powerful magnetic dock that allows for easy release of the hand shower and a secure snap back into place even when eyes are closed
- The new Infiniti™ dial offers limitless spray pressure and coverage options and allows you to seamlessly switch between spray modes with no pause in experience
- Features a pivoting rain shower showerhead for more shower spray angle options
- Provides a 3-in-1 design. The rain shower and hand shower each can run separately or together for a customized experience
- The Magnetix™ dock integrates recycled ocean plastic for a sustainable design solution
- The rain shower features a 7-inch sprayface
- The hand shower also includes a flexible, kink-free, 60-inch metal hose for greater reach in the tub or shower
- Easy DIY installation
- Backed by Moen’s limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Verso™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 7 in
- Faucet Connection Size:
- 1/2 in
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Combination
- UPC:
- 026508348062
- WaterSense Labeled:
- No