Multi Function Showerhead with Hand Shower in Brushed Gold
Verso Multi Function Showerhead with Hand Shower in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 60-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- The Infiniti™ Dial offers a customizable shower that allows multiple distinct shower settings giving flexibility and variety
- 7” Spray face provides a full coverage experience
- Features a pivoting rainshower showerhead for more shower spray angle options
- Backed by Moen’s Limited Lifetime Warranty
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18
- CEC Compliant:
- For Sale in CA
- Collection:
- Verso
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Height:
- 8-1/16
- Hose Included:
- Yes
- Showerhead Function:
- Multi
- UPC:
- 026508376997
- WaterSense Labeled:
- Yes
- Width:
- 6-5/8