This product requires certification to purchase.

Multi Function Showerhead with Hand Shower in Brushed Nickel

Moen

Verso Multi Function Showerhead with Hand Shower in Brushed Nickel

  • Fast #
  • Part #M220C5BN
  • Item #10283704
  • Manufacturer Part #220C5BN
5 out of 5 Customer Rating
Brand image
Moen

Verso Multi Function Showerhead with Hand Shower in Brushed Nickel

  • Fast #
  • Part #M220C5BN
  • Item #10283704
  • Manufacturer Part #220C5BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 60
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The new Infiniti dial offers limitless spray pressure and coverage options and allows you to seamlessly switch between spray modes with no pause in experience
  • Verso™ Combination showerhead features Magnetix® technology on the handheld shower, which includes a powerful magnetic dock that allows for easy release of the handshower and a secure snap back into place even when eyes are closed
  • Features a pivoting rainshower showerhead for more shower spray angle options
  • The Magnetix® dock integrates recycled ocean plastic for a sustainable design solution
  • The rainshower features a 7-inch spray face
  • The handshower also includes a flexible, kink-free, 72-inch metal hose for greater reach in the tub or shower
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Hand Shower Flow Rate
2.5 gpm
Height
16-1/2 in
Hose Length
72 in
Width
8-3/50 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
Verso
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Pause Control
Yes
Showerhead Function
Multi
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B-125.1
WaterSense Labeled
No
UPC
026508376973