This product requires certification to purchase.

Single Function Hand Shower in Matte Black

Moen

Verso Single Function Hand Shower in Matte Black

  • Fast #
  • Part #M220H5EPBL
  • Item #10283711
  • Manufacturer Part #220H5EPBL
5 out of 5 Customer Rating
Brand image
Moen

Verso Single Function Hand Shower in Matte Black

  • Fast #
  • Part #M220H5EPBL
  • Item #10283711
  • Manufacturer Part #220H5EPBL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 120
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The Infiniti™ Dial offers limitless spray pressure and coverage options and allows you to seamlessly switch between spray modes with no pause in experience.
  • The magnetic docking system allows you to easily detach and use as a handheld shower head or effortlessly replace it to dock with the snap of a magnet
  • Features a kink-free 72" metal hose that extends reach and flexibility
  • The Magnetix® dock integrates recycled ocean plastic for a sustainable design solution
  • Backed by Moen’s Limited Lifetime Warranty
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Hand Shower Flow Rate
1.75 gpm
Height
10-1/4 in
Hose Length
72 in
Width
4-59/100 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
Verso
Color Finish Category
Blacks
Color Finish Name
Matte Black
Pause Control
No
Showerhead Function
Single
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B-125.1
WaterSense Labeled
Yes
UPC
026508377123