Single Function Showerhead in Brushed Gold
Verso Single Function Showerhead in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 96-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Infiniti™ Dial offers a customizable shower that allows multiple distinct shower settings giving flexibility and variety
- 7” Spray face provides a full coverage experience
- Features a pivoting rainshower showerhead for more shower spray angle options
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Verso
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Diameter:
- 7
- Faucet Mount:
- Wall Mount
- Height:
- 7
- Shape:
- Square
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Single
- UPC:
- 026508377192
- WaterSense Labeled:
- No
- Width:
- 7