Single Function Showerhead in Brushed Gold
Verso Single Function Showerhead in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 96-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Oil Rubbed Bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18
- CEC Compliant:
- For Sale in CA
- Collection:
- Verso
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Height:
- 3-7/16 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- UPC:
- 026508377352
- WaterSense Labeled:
- Yes
- Width:
- 7 in