This product requires certification to purchase.

Single Function Showerhead in Brushed Nickel

Moen

Verso Single Function Showerhead in Brushed Nickel

  • Fast #
  • Part #M220R5BN
  • Item #10283715
  • Manufacturer Part #220R5BN
3.2 out of 5 Customer Rating
Brand image
Moen

Verso Single Function Showerhead in Brushed Nickel

  • Fast #
  • Part #M220R5BN
  • Item #10283715
  • Manufacturer Part #220R5BN
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 96
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The Infiniti Dial offers a customizable shower that allows multiple distinct shower settings giving flexibility and variety
  • 7” Spray face provides a full coverage experience
  • Features a pivoting rainshower showerhead for more shower spray angle options
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Diameter
7 in
Height
7 in
Showerhead Flow Rate
2.5 gpm
Width
7 in
Characteristics & Features
Collection
Verso
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Mount
Wall Mount
Shape
Square
Showerhead Function
Single
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
WaterSense Labeled
No
UPC
026508377215