This product requires certification to purchase.

Single Function Showerhead in Brushed Nickel

Moen

Verso Single Function Showerhead in Brushed Nickel

  • Fast #
  • Part #M220R7EPBN
  • Item #10283727
  • Manufacturer Part #220R7EPBN
3.5 out of 5 Customer Rating
Brand image
Moen

Verso Single Function Showerhead in Brushed Nickel

  • Fast #
  • Part #M220R7EPBN
  • Item #10283727
  • Manufacturer Part #220R7EPBN
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 96
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The Infiniti™ Dial offers a customizable shower that allows multiple distinct shower settings giving flexibility and variety
  • 7” Spray face provides a full coverage experience
  • Features a pivoting rainshower showerhead for more shower spray angle options
  • Backed by Moen’s Limited Lifetime Warranty
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
3-7/16 in
Diameter
7 in
Faucet Connection Size
1/2 in
Height
7 in
Showerhead Flow Rate
1.75 gpm
Width
7 in
Characteristics & Features
Collection
Verso
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Material
Plastic
Faucet Mount
Wall Mount
Shape
Round
Showerhead Function
Single
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
WaterSense Labeled
Yes
UPC
026508377376