Side Spray Hose Kit in Classic Stainless Steel
Vestige® Side Spray Hose Kit in Classic Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 504-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Classic stainless finish coordinates beautifully with today's popular kitchen appliances and accessories
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Moen 7068CSL Kitchen Sink Faucet
- CARB OTC LEED Compliant:
- No
- Collection:
- Vestige®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Classic Stainless
- Faucet Part Type:
- Side Spray Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 026508205860