1 Robe Hook in Polished Chrome
This product has been replaced by
Manufacturer Part #YB8803CH
Via™ 1 Robe Hook in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24 Pallet: 1200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Via™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 2-1797/2500
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Wall
- Number of Hooks:
- 1
- UPC:
- 034584024701
- Width:
- 2