Rectangular Mini Towel Bar Towel Ring in Polished Chrome
Via™ Rectangular Mini Towel Bar Towel Ring in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 768-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Corrosion resistant
- Metal mounting post for extra security
- Includes template and mounting hardware
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Via™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3
- Hardware Included:
- Yes
- Height:
- 2
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 11
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 3
- Ring Type:
- Mini Towel Bar
- Shape:
- Straight
- UPC:
- 034584014740
- Width:
- 6-889/1000