This product requires certification to purchase.

Lever Handle Adapter Kit

Moen

Villeta™ Lever Handle Adapter Kit

  • Fast #
  • Part #M100214
  • Item #1507126
  • Manufacturer Part #100214
4.9 out of 5 Customer Rating
Brand image
Moen

Villeta™ Lever Handle Adapter Kit

  • Fast #
  • Part #M100214
  • Item #1507126
  • Manufacturer Part #100214
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 18000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Lever handle adpater kit, villeta Moentrol 1 handle tub/shower
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
Yes
Collection:
Villeta™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Adapter
GSA Approved:
No
IAPMO Listed:
No
MA Approved:
Yes
NSF Certified:
No
UL Listed:
No
UPC:
026508091661
WaterSense Labeled:
No