1-Function Rain Showerhead in Polished Chrome
Vitalize™ 1-Function Rain Showerhead in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 289-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- MOEN® genuine part
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Vitalize™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 7 in
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UPC:
- 026508151174
- WaterSense Labeled:
- No