1/2 x 10-11/16 in. Metal Tub Spout in Oil Rubbed Bronze
Voss™ 1/2 x 10-11/16 in. Metal Tub Spout in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 330-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- 10" ultra thin tub spout allows for a longer distance between the wall and the tub
- Limited lifetime warranty
- Metal construction with various finishes identified by suffix
Specifications
- Application:
- Residential
- Collection:
- Voss™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Part Type:
- Tub Spout
- Fits Model:
- MANCIS, MANCXS, MANXS
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Installation Type:
- Wall Mount
- Length:
- 10-11/16
- Material:
- Metal
- Tub Spout Reach:
- 9-11/16
- Tub Spout Type:
- Non-diverter
- UPC:
- 026508356975
- Width:
- 3