1-Globe Light Fixture in White
Voss™ 1-Globe Light Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 150-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Matte black finish is the perfect complement to modern spaces
- Genuine Moen part designed to make every day a bit easier
- Coordinates with Moen's 90 Degree bathroom collection
- Designed for hassle-free installation
- Backed by Moen’s Limited Lifetime Warranty
Documents
Specifications
- Collection:
- Voss™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 7 in
- Glass Type:
- Frosted
- Height:
- 7-1/2 in
- Length:
- 4-23/100 in
- Lighting Style:
- Transitional
- Number of Lights:
- 1
- Product Type:
- Accessories
- UL Listed:
- Yes
- UPC:
- 034584023957
- Width:
- 4-1/2 in