This product requires certification to purchase.

18 in. Towel Bar in Brushed Gold

Moen

Voss™ 18 in. Towel Bar in Brushed Gold

  • Fast #
  • Part #MYB5118BG
  • Item #7663205
  • Manufacturer Part #YB5118BG
5 out of 5 Customer Rating
Brand image
Moen

Voss™ 18 in. Towel Bar in Brushed Gold

  • Fast #
  • Part #MYB5118BG
  • Item #7663205
  • Manufacturer Part #YB5118BG
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 288
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
Base Plate Height:
2-11/100 in
Base Plate Width:
2-11/100 in
CARB OTC LEED Compliant:
No
Collection:
Voss™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
2-23/25 in
GSA Approved:
No
Height:
2-11/100 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Stainless Steel, Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
2-23/25 in
UPC:
034584028822