This product requires certification to purchase.

18 in. Towel Bar in Oil Rubbed Bronze

Moen

Voss™ 18 in. Towel Bar in Oil Rubbed Bronze

  • Fast #
  • Part #MYB5118ORB
  • Item #4385079
  • Manufacturer Part #YB5118ORB
3.3 out of 5 Customer Rating
Brand image
Moen

Voss™ 18 in. Towel Bar in Oil Rubbed Bronze

  • Fast #
  • Part #MYB5118ORB
  • Item #4385079
  • Manufacturer Part #YB5118ORB
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 450
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Corrosion resistant
  • Includes template and mounting hardware
  • Metal mounting post for extra security
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Voss™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
3
Hardware Included:
Yes
Height:
2-1/8
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18
Material:
Stainless Steel, Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
3
UPC:
034584020727