This product requires certification to purchase.

18 in. Towel Bar in Matte Black

Moen

Voss 18 in. Towel Bar in Matte Black

  • Fast #
  • Part #MYB5118BL
  • Item #10239982
  • Manufacturer Part #YB5118BL
4.9 out of 5 Customer Rating
Brand image
Moen

Voss 18 in. Towel Bar in Matte Black

  • Fast #
  • Part #MYB5118BL
  • Item #10239982
  • Manufacturer Part #YB5118BL
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 450
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Matte Black finish adds a touch of sophistication to any room
  • For use in the bath as well as the kitchen for hanging towels and more
  • Coordinates with Moen's Voss bathroom collection
  • Designed for hassle-free installation
  • Requires Certification
Dimensions & Measurements
Height
2-23/25 in
Length
18 in
Characteristics & Features
Collection
Voss
Color Finish Category
Blacks
Color Finish Name
Matte Black
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
Application
Residential
Type
MYB5118BL
UPC
034584038180