18 in.Grab Bar in Marble Design
Voss 18 in.Grab Bar in Marble Design
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 180-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Matte Black finish adds a touch of sophistication to any room
- Bathroom grab bar supports up to 500 lbs. when installed in a stug or when using Secure Mounts (not included)
- Optional Secure Mount design for easy, secure installation (sold separately)
- Designed for hassle-free installation
- Coordinates with other faucets and accessories in the Voss Collection
- Backed by Moen’s Limited Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Voss
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 1-1/4 in
- Height:
- 3-13/100 in
- Length:
- 18 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- UPC:
- 034584038463
- Width:
- 21-13/100 in