2 Robe Hook in Brushed Gold
Voss™ 2 Robe Hook in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24 Pallet: 1800-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 1-77/100 in
- Base Plate Width:
- 1-77/100 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Voss™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 2-1/2 in
- GSA Approved:
- No
- Height:
- 2-4/5 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 2
- Projection:
- 2-1/2 in
- UPC:
- 034584028846
- Width:
- 1-77/100 in