This product requires certification to purchase.

24 in. Grab Bar in Brushed Nickel

Moen

Voss™ 24 in. Grab Bar in Brushed Nickel

  • Fast #
  • Part #MYG5124BN
  • Item #7129457
  • Manufacturer Part #YG5124BN
5 out of 5 Customer Rating
Brand image
Moen

Voss™ 24 in. Grab Bar in Brushed Nickel

  • Fast #
  • Part #MYG5124BN
  • Item #7129457
  • Manufacturer Part #YG5124BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
Voss™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
1-1/4
Height:
3-3/20
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24
Material:
Stainless Steel
Mount Type:
Wall
UPC:
034584025210
Weight Capacity:
500
Width:
3-1/2