This product requires certification to purchase.

24 in. Towel Bar in Polished Chrome

Moen

Voss™ 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #MYB5124CH
  • Item #4385023
  • Manufacturer Part #YB5124CH
4.2 out of 5 Customer Rating
Brand image
Moen

Voss™ 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #MYB5124CH
  • Item #4385023
  • Manufacturer Part #YB5124CH
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Corrosion resistant
  • Includes template and mounting hardware
  • Metal mounting post for extra security
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Voss™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3 in
Height:
2-1/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Stainless Steel, Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
3 in
UPC:
034584020741