This product requires certification to purchase.

24 in. Grab Bar in Marble Design

Moen

Voss 24 in. Grab Bar in Marble Design

  • Fast #
  • Part #MYG5124BL
  • Item #10240010
  • Manufacturer Part #YG5124BL
5 out of 5 Customer Rating
Brand image
Moen

Voss 24 in. Grab Bar in Marble Design

  • Fast #
  • Part #MYG5124BL
  • Item #10240010
  • Manufacturer Part #YG5124BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 216
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Matte Black finish adds a touch of sophistication to any room
  • Bathroom grab bar supports up to 500 lbs. when installed in a stug or when using Secure Mounts (not included)
  • Optional Secure Mount design for easy, secure installation (sold separately)
  • Designed for hassle-free installation
  • Coordinates with other faucets and accessories in the Voss Collection
  • Backed by Moen’s Limited Warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Voss
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-5/8 in
Diameter:
1-1/4 in
Hardware Included:
Yes
Height:
3-13/100 in
Installation Type:
Wall Mount
Length:
24 in
Material:
Stainless Steel
Mount Type:
Wall
Type:
MYG5124BL
UPC:
034584038470
Width:
27-13/100 in