This product requires certification to purchase.

24 in. Towel Bar in Matte Black

Moen

Voss 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #MYB5124BL
  • Item #10239983
  • Manufacturer Part #YB5124BL
5 out of 5 Customer Rating
Brand image
Moen

Voss 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #MYB5124BL
  • Item #10239983
  • Manufacturer Part #YB5124BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 300
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Matte Black finish adds a touch of sophistication to any room
  • For use in the bath as well as the kitchen for hanging towels and more
  • Coordinates with Moen's Voss bathroom collection
  • Designed for hassle-free installation
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification

Specifications

Application:
Residential
Collection:
Voss
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Height:
2-23/25 in
Length:
24 in
Mount Type:
Wall
Number of Bars:
1
Type:
MYB5124BL
UPC:
034584038197