This product requires certification to purchase.

3-1/8 x 24 in. Stainless Steel Grab Bar in Brushed Gold

Moen

Voss™ 3-1/8 x 24 in. Stainless Steel Grab Bar in Brushed Gold

  • Fast #
  • Part #MYG5124BG
  • Item #7663229
  • Manufacturer Part #YG5124BG
5 out of 5 Customer Rating
Brand image
Moen

Voss™ 3-1/8 x 24 in. Stainless Steel Grab Bar in Brushed Gold

  • Fast #
  • Part #MYG5124BG
  • Item #7663229
  • Manufacturer Part #YG5124BG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 192
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
2-5/8 in
Height
3-1/8 in
Length
24 in
Projection
2-5/8 in
Weight Capacity
500 lb
Width
24 in
Characteristics & Features
Collection
Voss™
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Installation Type
Wall Mount
Material
Stainless Steel
Mount Type
Wall
Warranty & Product Information
ADA Compliant
Yes
CARB OTC LEED Compliant
No
CSA Certified
Yes
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
034584028655