This product requires certification to purchase.

Single Handle Floor Mount Tub Filler with Hand Shower in Polished Nickel (Trim Only)

Moen

Voss™ Single Handle Floor Mount Tub Filler with Hand Shower in Polished Nickel (Trim Only)

  • Fast #
  • Part #M695NL
  • Item #8067342
  • Manufacturer Part #695NL
3.7 out of 5 Customer Rating
Brand image
Moen

Voss™ Single Handle Floor Mount Tub Filler with Hand Shower in Polished Nickel (Trim Only)

  • Fast #
  • Part #M695NL
  • Item #8067342
  • Manufacturer Part #695NL
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • One-handle lever handle makes it easy to adjust the water
  • Life Shine® finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Single function hand shower hand shower
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Floor mount
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Voss™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection Size:
1/2 in
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
6.0 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.75
Handle Material:
Metal
Handle Type:
Lever
Height:
41-1/4
Hose Length:
59
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
38-3/4
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
9-3/4
UPC:
026508290422
WaterSense Labeled:
Yes
Width:
7-3/8