Center Set Diverter Tub Spout in Polished Chrome
Voss™ Center Set Diverter Tub Spout in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 324-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Voss™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Length:
- 6-7/8
- Material:
- Metal
- Spout Reach:
- 6-9/10
- Spout Type:
- Diverter
- UPC:
- 026508147498
- WaterSense Labeled:
- No