Left-Hand Trip Lever in Matte Black
Voss Left-Hand Trip Lever in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Matte Black finish adds a touch of sophistication to any room
- Installs easily on most front, side and angle style toilets
- Coordinates with other accessories in the Voss Collection
- Designed for hassle-free installation
- Backed by Moen’s Limited Warranty
Specifications
- Application:
- Residential
- Collection:
- Voss
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Trip Lever Location:
- Front
- Type:
- MYB5101BL
- UPC:
- 034584038159