This product requires certification to purchase.

Non-Diverter Tub Spout in Polished Chrome

Moen

Voss™ Non-Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #M191956
  • Item #7574281
  • Manufacturer Part #191956
4.1 out of 5 Customer Rating
Brand image
Moen

Voss™ Non-Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #M191956
  • Item #7574281
  • Manufacturer Part #191956
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 288
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • 7 3/4"
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Voss™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
7-47/50 in
End Connection 1:
Slip
End Connections:
Slip
Faucet Part Type:
Tub Spout
Fits Brand:
Moen
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.2 gpm
GSA Approved:
No
Height:
3-19/100 in
IAPMO Listed:
No
Length:
7-15/16 in
MA Approved:
Yes
Material:
Metal
NSF Certified:
No
Spout Type:
Non-Diverter
UL Listed:
No
UPC:
026508281178
WaterSense Labeled:
No
Width:
3-17/50 in