One Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)
Voss One Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)
Product Details
Product Details
- Matte Black finish adds a touch of sophistication to any room
- M-CORE 3 series cartridge included, Valve Required
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Advanced, self-pressurizing Moen Immersion™ 6 in. rain shower technology channels water through the showerhead with three times more spray power than most rain showers for a more thorough rinse
- Backed by Moen’s Limited Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Voss
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Flow Rate:
- 2.5 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Shower Arm Reach:
- 8 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UPC:
- 026508371213
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No