This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)

Moen

Voss One Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #MUT3693EPBL
  • Item #10239954
  • Manufacturer Part #UT3693EPBL
3.8 out of 5 Customer Rating
Brand image
Moen

Voss One Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #MUT3693EPBL
  • Item #10239954
  • Manufacturer Part #UT3693EPBL
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 96
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
CEC Compliant:
For Sale in CA
Collection:
Voss
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
6-1/4
Diameter:
6
Escutcheon Height:
6-1/4
Escutcheon Width:
6-1/4
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
8
Showerhead Flow Rate:
1.75
Showerhead Function:
Single
Trim Only:
No
UPC:
026508371220
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Width:
6