One Handle Single Function Bathtub & Shower Faucet in Polished Nickel (Trim Only)
Voss™ One Handle Single Function Bathtub & Shower Faucet in Polished Nickel (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 126-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
- Lever handle makes it easy to adjust the water
- Life Shine® finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- M-CORE 2-Series cartridge included with trim
- 4-1/16" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- Full spray
- 7 15/16" tub spout length
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with Disabilities Act (ADA) specifications
- Meets EPA Water Sense® criteria to conserve water without sacrificing performance
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Voss™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 4-1/16
- Escutcheon Height:
- 6-1/4
- Escutcheon Width:
- 6-1/4
- Faucet Mount:
- Wall Mount
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Spout Type:
- Slip On
- Spray Type:
- Full
- Trim Only:
- Yes
- Tub Spout Type:
- Diverter
- UPC:
- 026508339435
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes