One Handle Single Function Shower Faucet in Matte Black (Trim Only)
Voss One Handle Single Function Shower Faucet in Matte Black (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 240-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 1/2" CC/IPS Connections
- Valve Kit includes valve and tub spout manifold
- Mount the valve and spout at separate locations, providing the ultimate customization of your space
- Features a 180-degree rotating valve and a spout shank that can rotate 360 degrees, providing freedom to install tub fillers in hard-to-reach areas, or on multiple walls
- Shutoff stops are included on the valve for ease of serviceability
- Installation plaster ground integrates recycled ocean plastic for a sustainable design solution
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Backed by Moen's Limited Lifetime Warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- A112.1016, ASME A112.18.1ASME
- CEC Compliant:
- For Sale in CA
- Collection:
- Voss
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Spray Type:
- Full
- UPC:
- 026508373057