This product requires certification to purchase.

One Handle Single Function Shower Faucet in Oil Rubbed Bronze (Trim Only)

Moen

Voss™ One Handle Single Function Shower Faucet in Oil Rubbed Bronze (Trim Only)

  • Fast #
  • Part #MUT2692EPORB
  • Item #9511246
  • Manufacturer Part #UT2692EPORB
4.5 out of 5 Customer Rating
Brand image
Moen

Voss™ One Handle Single Function Shower Faucet in Oil Rubbed Bronze (Trim Only)

  • Fast #
  • Part #MUT2692EPORB
  • Item #9511246
  • Manufacturer Part #UT2692EPORB
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 240
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CEC Compliant:
For Sale in CA
Collection:
Voss™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Handle Type:
Lever
Number of Handles:
Single Handle
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Trim Only:
Yes
UPC:
026508339398