Plastic Repair Kit in Oil Rubbed Bronze
Voss™ Plastic Repair Kit in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15 Pallet: 300-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- WT691
- Collection:
- Voss™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Part Type:
- Repair Kit
- Material:
- Plastic
- UPC:
- 026508358955