POLISHED NICKEL TUB FILLER
Voss™ POLISHED NICKEL TUB FILLER
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 330-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Residential
- Collection:
- Voss™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Part Type:
- Tub Filler
- Material:
- Brass
- Type:
- MTF191956NL
- UPC:
- 026508356968