This product requires certification to purchase.

Single Function Showerhead in Brushed Gold

Moen

Voss™ Single Function Showerhead in Brushed Gold

  • Fast #
  • Part #MS6365EPBG
  • Item #7729651
  • Manufacturer Part #S6365EPBG
4.4 out of 5 Customer Rating
Brand image
Moen

Voss™ Single Function Showerhead in Brushed Gold

  • Fast #
  • Part #MS6365EPBG
  • Item #7729651
  • Manufacturer Part #S6365EPBG
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 135
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Voss™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
2-5/8
Diameter:
6
Faucet Connection Size:
1/2 in
GSA Approved:
No
Height:
2-5/8
IAPMO Listed:
Yes
Lead Law Compliant:
Yes
Length:
2-5/8
NSF Certified:
No
Shape:
Square
Showerhead Flow Rate:
1.75
Showerhead Function:
Single
Spray Type:
Full
UL Listed:
No
UPC:
026508285312
WaterSense Labeled:
Yes
Width:
6-1/16