This product requires certification to purchase.

Single Function Showerhead in Matte Black

Moen

Voss™ Single Function Showerhead in Matte Black

  • Fast #
  • Part #MS6365EPBL
  • Item #7808679
  • Manufacturer Part #S6365EPBL
3.2 out of 5 Customer Rating
Brand image
Moen

Voss™ Single Function Showerhead in Matte Black

  • Fast #
  • Part #MS6365EPBL
  • Item #7808679
  • Manufacturer Part #S6365EPBL
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Voss™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-5/8 in
Diameter:
6 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Ceiling Mount
GSA Approved:
No
Height:
2-5/8 in
IAPMO Listed:
Yes
Length:
6-1/16 in
NSF Certified:
No
Shape:
Square
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full Spray
UL Listed:
No
UPC:
026508289518
WaterSense Labeled:
Yes
Width:
6-1/16 in