This product requires certification to purchase.

Single Function Showerhead in Oil Rubbed Bronze

Moen

Voss™ Single Function Showerhead in Oil Rubbed Bronze

  • Fast #
  • Part #M6325ORB
  • Item #4381612
  • Manufacturer Part #6325ORB
4.2 out of 5 Customer Rating
Brand image
Moen

Voss™ Single Function Showerhead in Oil Rubbed Bronze

  • Fast #
  • Part #M6325ORB
  • Item #4381612
  • Manufacturer Part #6325ORB
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 780
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • 4-1/16" diameter spray head
  • One-function full spray
  • Limited lifetime warranty
  • Limited lifetime
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Voss™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
3-1/4 in
Shape:
Square
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Full
UL Listed:
No
UPC:
026508230152
WaterSense Labeled:
No
Width:
4-1/16 in