Single Function Showerhead in Polished Nickel
Voss™ Single Function Showerhead in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 180-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Polished nickel finish provides a mirror - like warm metallic look, adding a refined touch to your space
- 6" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- Advanced, self-pressurizing Moen Immersion™ rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
- One-function full spray
- Meets EPA WaterSense® criteria to conserve water without sacrificing performance
- Limited lifetime warranty
- LifeShine® finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- An invigorating rainshower. Achieve optimal water pressure and excellent coverage for an unparalleled rainshower experience
- WaterSense® is a program sponsored by the environmental protection agency (EPA) to promote water efficiency (it is similar in nature to the EPA's energy star program). A product with the WaterSense® label indicates that it meets water efficiency and performance criteria outlined by the EPA to help you reduce water use in your home
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Voss™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 2-63/100
- Diameter:
- 6
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- GSA Approved:
- No
- Height:
- 8-5/8
- NSF Certified:
- No
- Shape:
- Square
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Spray Type:
- Full Spray
- UL Listed:
- No
- UPC:
- 026508301371
- WaterSense Labeled:
- Yes
- Width:
- 1-1/16