This product requires certification to purchase.

Single Handle Diverter Valve Trim in Matte Black

Moen

Voss Single Handle Diverter Valve Trim in Matte Black

  • Fast #
  • Part #MUT4611BL
  • Item #10239959
  • Manufacturer Part #UT4611BL
5 out of 5 Customer Rating
Brand image
Moen

Voss Single Handle Diverter Valve Trim in Matte Black

  • Fast #
  • Part #MUT4611BL
  • Item #10239959
  • Manufacturer Part #UT4611BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 480
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
4-3/8 in
Width
4-3/8 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Voss
Color Finish Category
Blacks
Color Finish Name
Matte Black
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Dual
Trim Only
Yes
Valve Trim Type
Transfer & Diverter
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18
Product Type
Valve Trim
UPC
026508372975