Single Handle Pressure Balancing Valve Trim in Oil Rubbed Bronze
Voss™ Single Handle Pressure Balancing Valve Trim in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 216-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- Life Shine® finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- Lever handle makes it easy to adjust the water
- M-CORE 2-Series cartridge included with the trim
- Showerhead sold separately
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with Disabilities Act (ADA) specifications
- Limited lifetime warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.1016, ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B125.16
- Collection:
- Voss™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 026508339343
- Valve Trim Type:
- Pressure Balancing