This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Matte Black

Moen

Voss™ Single Handle Volume Control Valve Trim in Matte Black

  • Fast #
  • Part #MT4692BL
  • Item #10239913
  • Manufacturer Part #T4692BL
4.3 out of 5 Customer Rating
Brand image
Moen

Voss™ Single Handle Volume Control Valve Trim in Matte Black

  • Fast #
  • Part #MT4692BL
  • Item #10239913
  • Manufacturer Part #T4692BL
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 462
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Matte black finish is the perfect complement to modern spaces
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Wall mount installation frees up extra space on the countertop
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
4-7/16 in
Escutcheon Width
2-86/125 in
Height
4-7/16 in
Width
2-86/125 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Voss™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
No
Valve Trim Type
Volume Control
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.1
Product Type
Bathtub & Shower Faucet
UPC
026508371251